

€126.12/ pieceexcl. VAT
€152.61incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | RNAFW |
Inner Diameter | 80 mm |
Outer Diameter | 100 mm |
Width | 60 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 111000 N |
Static load rating | 306000 N |