

€40.27/ pieceexcl. VAT
€48.73incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | RNAFW |
Inner Diameter | 45 mm |
Outer Diameter | 55 mm |
Width | 34 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 39900 N |
Static load rating | 94200 N |