

€16.32/ pieceexcl. VAT
€19.75incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | RNAFW |
Inner Diameter | 25 mm |
Outer Diameter | 35 mm |
Width | 26 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 22400 N |
Static load rating | 37200 N |