

€22.49/ pieceexcl. VAT
€27.21incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | RNAFW |
Inner Diameter | 20 mm |
Outer Diameter | 32 mm |
Width | 24 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 21200 N |
Static load rating | 28600 N |