

€3,834.50/ pieceexcl. VAT
€4,639.75incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAS50..ZZNR |
Cage material | No cage |
Inner Diameter | 220 mm |
Outer Diameter | 340 mm |
Width | 160 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 1510 kN |
Static load rating | 3110 kN |
Number of rows | Double row |