

€283.58/ pieceexcl. VAT
€343.13incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAU49 |
Cage material | Steel |
Inner Diameter | 95 mm |
Outer Diameter | 130 mm |
Width | 35 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 81 kN |
Static load rating | 136 kN |
Number of rows | Double row |