

€128.91/ pieceexcl. VAT
€155.98incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAX..Z |
Manufacturer ID | NAX5035Z |
Inner Diameter | 50 mm |
Outer Diameter | 71.5 mm |
Width | 35 mm |
Variant | Single direction |
Model | without inner ring |
With cover | Yes |