

€31.06/ pieceexcl. VAT
€37.58incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAX |
Manufacturer ID | NAX1023 |
Inner Diameter | 10 mm |
Outer Diameter | 24 mm |
Width | 23 mm |
Variant | Single direction |
Model | without inner ring |
With cover | No |