




€62.94/ pieceexcl. VAT
€76.16incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NATB |
Manufacturer ID | NATB5907 |
Inner Diameter | 35 mm |
Outer Diameter | 55 mm |
Width | 30 mm |
Variant | Double direction |
Model | with inner ring |
With cover | No |