




€52.52/ pieceexcl. VAT
€63.55incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NATB |
Manufacturer ID | NATB5905 |
Inner Diameter | 25 mm |
Outer Diameter | 42 mm |
Width | 25 mm |
Variant | Double direction |
Model | with inner ring |
With cover | No |