




€45.02/ pieceexcl. VAT
€54.47incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NATB |
Manufacturer ID | NATB5904 |
Inner Diameter | 20 mm |
Outer Diameter | 37 mm |
Width | 25 mm |
Variant | Double direction |
Model | with inner ring |
With cover | No |