




€38.76/ pieceexcl. VAT
€46.90incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NATB |
Manufacturer ID | NATB5902 |
Inner Diameter | 15 mm |
Outer Diameter | 28 mm |
Width | 20 mm |
Variant | Double direction |
Model | with inner ring |
With cover | No |