

€11.09/ pieceexcl. VAT
€13.42incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NTB |
Inner Diameter | 70 mm |
Outer Diameter | 95 mm |
Width | 4 mm |
With sealing | No |
Dynamic load rating | 47400 N |
Static load rating | 244000 N |