

€8.88/ pieceexcl. VAT
€10.74incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NTB |
Inner Diameter | 65 mm |
Outer Diameter | 90 mm |
Width | 3 mm |
With sealing | No |
Dynamic load rating | 40100 N |
Static load rating | 237000 N |