

€4.22/ pieceexcl. VAT
€5.11incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NTB |
Inner Diameter | 30 mm |
Outer Diameter | 47 mm |
Width | 2 mm |
With sealing | No |
Dynamic load rating | 15400 N |
Static load rating | 73300 N |