

€2.38/ pieceexcl. VAT
€2.88incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NTB |
Inner Diameter | 12 mm |
Outer Diameter | 26 mm |
Width | 2 mm |
With sealing | No |
Dynamic load rating | 8340 N |
Static load rating | 26900 N |