

€21.22/ meterexcl. VAT
€25.68incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.22 | - |
10+ | €20.27 | 4.48% |
25+ | €19.30 | 9.04% |
50+ | €18.11 | 14.68% |
100+ | €16.87 | 20.50% |
200+ | €16.15 | 23.90% |
500+ | €14.95 | 29.54% |
1000+ | €13.98 | 34.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Material | iglidur® W160 |
Tradename | iglidur® |
Thickness | 0.5 mm |
Width | 100 mm |
Colour | White |
Self-adhesive | Yes |
Temperature | from -40 to 90 |