

€3.99/ meterexcl. VAT
€4.83incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.99 | - |
10+ | €3.86 | 3.33% |
25+ | €3.69 | 7.62% |
50+ | €3.42 | 14.29% |
100+ | €3.14 | 21.43% |
200+ | €2.91 | 27.14% |
500+ | €2.77 | 30.48% |
1000+ | €2.66 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Material | iglidur® W160 |
Tradename | iglidur® |
Thickness | 0.5 mm |
Width | 20 mm |
Colour | White |
Self-adhesive | No |
Temperature | from -40 to 90 |