

€12.45/ pieceexcl. VAT
€15.06incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.45 | - |
10+ | €8.65 | 30.53% |
25+ | €6.61 | 46.87% |
50+ | €5.55 | 55.42% |
100+ | €5.09 | 59.08% |
200+ | €4.43 | 64.43% |
500+ | €4.14 | 66.72% |
1000+ | €3.97 | 68.09% |
2500+ | €3.69 | 70.38% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | ZTM |
Shaft diameter | 28 mm |
Outer Diameter | 38 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |