

€14.04/ pieceexcl. VAT
€16.99incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.04 | - |
10+ | €9.52 | 32.21% |
25+ | €7.05 | 49.80% |
50+ | €5.80 | 58.73% |
100+ | €5.28 | 62.38% |
200+ | €4.48 | 68.06% |
500+ | €4.14 | 70.50% |
1000+ | €3.91 | 72.12% |
2500+ | €3.59 | 74.42% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | ZTM |
Shaft diameter | 22 mm |
Outer Diameter | 50 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |