

€9.14/ pieceexcl. VAT
€11.06incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.14 | - |
10+ | €6.02 | 34.10% |
25+ | €4.39 | 51.98% |
50+ | €3.52 | 61.54% |
100+ | €3.14 | 65.70% |
200+ | €2.66 | 70.89% |
500+ | €2.43 | 73.39% |
1000+ | €2.34 | 74.43% |
2500+ | €2.13 | 76.72% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | ZTM |
Shaft diameter | 22 mm |
Outer Diameter | 50 mm |
Width | 0.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |