

€6.08/ pieceexcl. VAT
€7.36incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.08 | - |
10+ | €5.15 | 15.31% |
25+ | €4.33 | 28.75% |
50+ | €3.65 | 40.00% |
100+ | €3.33 | 45.31% |
200+ | €3.08 | 49.38% |
500+ | €2.87 | 52.81% |
1000+ | €2.76 | 54.69% |
2500+ | €2.57 | 57.81% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | ZTM |
Shaft diameter | 22 mm |
Outer Diameter | 38 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |