IGUS

IGUS Thrust slide washer iglidur® X/iglidur® X Maintenance-free XTM-1524-015

  • ERIKS:13570212
Image 1
Iglidur® X Metric Thrust Washer Type T. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€10.03/ pieceexcl. VAT

€12.14incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.03

-

10+

€6.31

37.12%

25+

€4.24

57.77%

50+

€3.00

70.08%

100+

€2.53

74.81%

200+

€2.24

77.65%

500+

€2.09

79.17%

1000+

€1.98

80.30%

2500+

€1.84

81.63%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
XTM
Shaft diameter
15 mm
Outer Diameter
24 mm
Width
1.5 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® X
Tread material
iglidur® X