

€6.56/ pieceexcl. VAT
€7.94incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.56 | - |
10+ | €4.12 | 37.10% |
25+ | €2.77 | 57.68% |
50+ | €1.94 | 70.43% |
100+ | €1.63 | 75.07% |
200+ | €1.46 | 77.68% |
500+ | €1.35 | 79.42% |
1000+ | €1.29 | 80.29% |
2500+ | €1.18 | 82.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | XTM |
Shaft diameter | 15 mm |
Outer Diameter | 22 mm |
Width | 0.8 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |