

€9.73/ pieceexcl. VAT
€11.77incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.73 | - |
10+ | €6.08 | 37.50% |
25+ | €4.05 | 58.40% |
50+ | €2.85 | 70.70% |
100+ | €2.38 | 75.59% |
200+ | €2.11 | 78.32% |
500+ | €1.94 | 80.08% |
1000+ | €1.84 | 81.05% |
2500+ | €1.71 | 82.42% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | XTM |
Shaft diameter | 12 mm |
Outer Diameter | 24 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
d1 | 12 mm |
d2 | 24 mm |
d4 | 18 mm |
d5 | 1.5 mm |
d6 | 24 mm |
h | 1 mm |
S | 1.5 mm |