

€11.91/ pieceexcl. VAT
€14.41incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.91 | - |
10+ | €7.71 | 35.25% |
25+ | €5.38 | 54.86% |
50+ | €4.01 | 66.35% |
100+ | €3.46 | 70.97% |
200+ | €3.19 | 73.21% |
500+ | €2.95 | 75.28% |
1000+ | €2.79 | 76.56% |
2500+ | €2.58 | 78.31% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | XTM |
Shaft diameter | 8 mm |
Outer Diameter | 30 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |