

€6.90/ pieceexcl. VAT
€8.35incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.90 | - |
10+ | €4.24 | 38.57% |
25+ | €2.81 | 59.23% |
50+ | €2.01 | 70.80% |
100+ | €1.81 | 73.83% |
200+ | €1.65 | 76.03% |
500+ | €1.44 | 79.06% |
1000+ | €1.22 | 82.37% |
2500+ | €1.06 | 84.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | WTM |
Shaft diameter | 18 mm |
Outer Diameter | 44 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |