IGUS

IGUS Thrust slide washer iglidur® M250/iglidur® M250 Maintenance-free MTI-05

  • ERIKS:13570191
Image 1
Iglidur® M250 Imperial Thrust Washer Type T. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€2.45/ pieceexcl. VAT

€2.96incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.45

-

10+

€1.77

27.91%

25+

€1.18

51.94%

50+

€0.84

65.89%

100+

€0.63

74.42%

200+

€0.59

75.97%

500+

€0.49

79.84%

1000+

€0.42

82.95%

2500+

€0.36

85.27%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
MTI
Shaft diameter
5/16 in
Maintenance
Maintenance-free
Material outer sheath
iglidur® M250
Tread material
iglidur® M250