

€11.13/ pieceexcl. VAT
€13.47incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.13 | - |
10+ | €7.73 | 30.55% |
25+ | €5.85 | 47.44% |
50+ | €4.81 | 56.83% |
100+ | €4.35 | 60.92% |
200+ | €3.91 | 64.85% |
500+ | €3.42 | 69.28% |
1000+ | €2.53 | 77.30% |
2500+ | €2.30 | 79.35% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | JTM |
Shaft diameter | 56 mm |
Outer Diameter | 70 mm |
Width | 1 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |