

€7.92/ pieceexcl. VAT
€9.58incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.92 | - |
10+ | €4.94 | 37.65% |
25+ | €3.36 | 57.55% |
50+ | €2.58 | 67.39% |
100+ | €2.19 | 72.42% |
200+ | €1.86 | 76.50% |
500+ | €1.73 | 78.18% |
1000+ | €1.52 | 80.82% |
2500+ | €1.48 | 81.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | JTM |
Shaft diameter | 28 mm |
Outer Diameter | 42 mm |
Width | 2 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |