

€6.02/ pieceexcl. VAT
€7.28incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.02 | - |
10+ | €3.55 | 41.01% |
25+ | €2.24 | 62.78% |
50+ | €1.63 | 72.87% |
100+ | €1.33 | 77.92% |
200+ | €1.14 | 81.07% |
500+ | €1.03 | 82.97% |
1000+ | €0.91 | 84.86% |
2500+ | €0.86 | 85.80% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | JTM |
Shaft diameter | 12 mm |
Outer Diameter | 34 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |