IGUS

IGUS Thrust slide washer iglidur® G/iglidur® G Maintenance-free GTM-52569-020

  • ERIKS:13570152
Image 1
Save to list

€9.79/ pieceexcl. VAT

€11.85incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.79

-

10+

€6.18

36.89%

25+

€4.31

55.92%

50+

€4.01

59.03%

100+

€3.78

61.36%

200+

€3.53

63.88%

500+

€3.10

68.35%

1000+

€2.58

73.59%

2500+

€2.22

77.28%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
GTM
Shaft diameter
52.5 mm
Outer Diameter
69 mm
Width
2 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® G
Tread material
iglidur® G