IGUS

IGUS Thrust slide washer iglidur® G/iglidur® G Maintenance-free GTM-2442-015

  • ERIKS:13570143
Image 1
Iglidur® G Metric Thrust Washer Type T. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€6.06/ pieceexcl. VAT

€7.33incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.06

-

10+

€3.59

40.75%

25+

€2.26

62.70%

50+

€1.65

72.73%

100+

€1.35

77.74%

200+

€1.24

79.62%

500+

€1.06

82.45%

1000+

€0.87

85.58%

2500+

€0.74

87.77%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
GTM
Shaft diameter
24 mm
Outer Diameter
42 mm
Width
1.5 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® G
Tread material
iglidur® G