

€4.88/ pieceexcl. VAT
€5.90incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.88 | - |
10+ | €2.74 | 43.97% |
25+ | €1.54 | 68.48% |
50+ | €1.03 | 78.99% |
100+ | €0.72 | 85.21% |
200+ | €0.67 | 86.38% |
500+ | €0.57 | 88.33% |
1000+ | €0.49 | 89.88% |
2500+ | €0.40 | 91.83% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | GTM |
Shaft diameter | 15 mm |
Outer Diameter | 24 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
d1 | 15 mm |
d2 | 24 mm |
d4 | 19.5 mm |
d5 | 1.5 mm |
d6 | 24 mm |
h | 1 mm |
S | 1.5 mm |