

€7.60/ pieceexcl. VAT
€9.20incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.60 | - |
10+ | €4.20 | 44.75% |
25+ | €2.34 | 69.25% |
50+ | €1.52 | 80.00% |
100+ | €1.12 | 85.25% |
200+ | €0.93 | 87.75% |
500+ | €0.70 | 90.75% |
1000+ | €0.67 | 91.25% |
2500+ | €0.61 | 92.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | GTM |
Shaft diameter | 14 mm |
Outer Diameter | 22 mm |
Width | 1 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |