IGUS

IGUS Thrust slide washer iglidur® G/iglidur® G Maintenance-free GTM-0918-015

  • ERIKS:13570120
Image 1
Iglidur® G Metric Thrust Washer Type T. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€4.71/ pieceexcl. VAT

€5.70incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.71

-

10+

€2.58

45.16%

25+

€1.44

69.35%

50+

€0.91

80.65%

100+

€0.63

86.69%

200+

€0.59

87.50%

500+

€0.49

89.52%

1000+

€0.42

91.13%

2500+

€0.32

93.15%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
GTM
Shaft diameter
9 mm
Outer Diameter
18 mm
Width
1.5 mm
Maintenance
Maintenance-free
Material outer sheath
iglidur® G
Tread material
iglidur® G