

€4.75/ pieceexcl. VAT
€5.75incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.75 | - |
10+ | €2.60 | 45.20% |
25+ | €1.46 | 69.20% |
50+ | €0.93 | 80.40% |
100+ | €0.67 | 86.00% |
200+ | €0.61 | 87.20% |
500+ | €0.51 | 89.20% |
1000+ | €0.46 | 90.40% |
2500+ | €0.38 | 92.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | GTM |
Shaft diameter | 8 mm |
Outer Diameter | 18 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |