

€4.71/ pieceexcl. VAT
€5.70incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.71 | - |
10+ | €2.58 | 45.16% |
25+ | €1.44 | 69.35% |
50+ | €0.91 | 80.65% |
100+ | €0.63 | 86.69% |
200+ | €0.59 | 87.50% |
500+ | €0.49 | 89.52% |
1000+ | €0.42 | 91.13% |
2500+ | €0.32 | 93.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | GTM |
Shaft diameter | 6 mm |
Outer Diameter | 20 mm |
Width | 1.5 mm |
Maintenance | Maintenance-free |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
d1 | 6 mm |
d2 | 20 mm |
d4 | 13 mm |
d5 | 1.5 mm |
d6 | 20 mm |
h | 1 mm |
S | 1.5 mm |