IGUS

IGUS Thrust slide washer iglidur® A200/iglidur® A200 Maintenance-free ATI-16

  • ERIKS:13570096
Image 1
Iglidur® A200 Imperial Thrust Washer Type T. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€3.50/ pieceexcl. VAT

€4.24incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.50

-

10+

€2.81

19.57%

25+

€2.22

36.41%

50+

€1.90

45.65%

100+

€1.67

52.17%

200+

€1.41

59.78%

500+

€1.18

66.30%

1000+

€0.97

72.28%

2500+

€0.74

78.80%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
ATI
Shaft diameter
1 in
Maintenance
Maintenance-free
Material outer sheath
iglidur® A200
Tread material
iglidur® A200