IGUS

IGUS Thrust slide washer iglidur® A200/iglidur® A200 Maintenance-free ATI-04

  • ERIKS:13570095
Image 1
Iglidur® A200 Imperial Thrust Washer Type T. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€2.74/ pieceexcl. VAT

€3.32incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.74

-

10+

€2.03

25.69%

25+

€1.46

46.53%

50+

€1.16

57.64%

100+

€0.91

66.67%

200+

€0.80

70.83%

500+

€0.70

74.31%

1000+

€0.63

77.08%

2500+

€0.59

78.47%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
ATI
Shaft diameter
1/4 in
Maintenance
Maintenance-free
Material outer sheath
iglidur® A200
Tread material
iglidur® A200