
€61.54/ pieceexcl. VAT
€74.46incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €61.54 | - |
10+ | €57.70 | 6.24% |
25+ | €46.13 | 25.04% |
50+ | €42.31 | 31.24% |
100+ | €34.52 | 43.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® W |
Type | WJ200UMT-01 |
Shaft diameter | 16 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |