
€44.00/ pieceexcl. VAT
€53.24incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €44.00 | - |
10+ | €38.74 | 11.96% |
25+ | €36.99 | 15.93% |
50+ | €35.21 | 19.99% |
100+ | €34.33 | 21.98% |
200+ | €33.46 | 23.96% |
500+ | €32.57 | 25.99% |
1000+ | €31.90 | 27.50% |
2500+ | €29.66 | 32.60% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® W |
Type | WJ200UMT-01 |
Shaft diameter | 10 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |