

€319.49/ pieceexcl. VAT
€386.58incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €319.49 | - |
10+ | €299.82 | 6.16% |
25+ | €277.36 | 13.18% |
50+ | €258.40 | 19.12% |
100+ | €244.40 | 23.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OTA-03 |
Shaft diameter | 40 mm |
Length | 176 mm |
Model | Open, self-aligning |
Relubrication facility | No |
With sealing | No |