

€156.37/ pieceexcl. VAT
€189.21incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €156.37 | - |
10+ | €147.04 | 5.97% |
25+ | €135.93 | 13.07% |
50+ | €127.05 | 18.75% |
100+ | €120.46 | 22.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OTA-03 |
Shaft diameter | 16 mm |
Length | 84 mm |
Model | Open, self-aligning |
Relubrication facility | No |
With sealing | No |