

€146.70/ pieceexcl. VAT
€177.51incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €146.70 | - |
10+ | €138.00 | 5.93% |
25+ | €127.55 | 13.06% |
50+ | €119.24 | 18.72% |
100+ | €113.11 | 22.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OTA-03 |
Shaft diameter | 12 mm |
Length | 76 mm |
Model | Open, self-aligning |
Relubrication facility | No |
With sealing | No |