

€129.58/ pieceexcl. VAT
€156.79incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €129.58 | - |
10+ | €122.53 | 5.44% |
25+ | €113.91 | 12.10% |
50+ | €106.78 | 17.60% |
100+ | €102.01 | 21.28% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RTA-03 |
Shaft diameter | 16 mm |
Length | 84 mm |
Model | Closed, self-aligning |
Relubrication facility | No |
With sealing | No |