

€97.96/ pieceexcl. VAT
€118.53incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €97.96 | - |
10+ | €93.56 | 4.50% |
25+ | €90.14 | 7.99% |
50+ | €85.98 | 12.24% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RTA-01 |
Shaft diameter | 8 mm |
Length | 62 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |