

€79.12/ pieceexcl. VAT
€95.74incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €79.12 | - |
10+ | €74.56 | 5.76% |
25+ | €69.90 | 11.65% |
50+ | €65.32 | 17.44% |
100+ | €53.94 | 31.82% |
200+ | €45.77 | 42.15% |
500+ | €39.99 | 49.45% |
1000+ | €38.53 | 51.30% |
2500+ | €37.81 | 52.21% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | FJUMT-02 |
Shaft diameter | 20 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |