

€68.02/ pieceexcl. VAT
€82.30incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €68.02 | - |
10+ | €63.92 | 6.03% |
25+ | €60.08 | 11.68% |
50+ | €55.78 | 17.99% |
100+ | €46.40 | 31.79% |
200+ | €27.27 | 59.92% |
500+ | €23.83 | 64.97% |
1000+ | €22.97 | 66.23% |
2500+ | €22.53 | 66.87% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | FJUMT-02 |
Shaft diameter | 10 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |