

€240.05/ pieceexcl. VAT
€290.46incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €240.05 | - |
10+ | €226.20 | 5.77% |
25+ | €219.17 | 8.70% |
50+ | €211.62 | 11.84% |
100+ | €205.62 | 14.34% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | FJUMT-01 |
Shaft diameter | 50 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |